Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM98858

MPN #: SW-3B24

AmScope SW-3B24 20X & 40X Binocular Stereo Microscope on Single-Arm Boom Stand

Product Description
This binocular stereo microscope gives 20X and 40X magnification settings with sharp clear images and high resolution. It comes with super widefield and high-eyepoint eyepieces and a single arm boom stand. It offers large working distance and versatility. It is an ideal instrument for research labs, gemologists, collectors, engravers, and anyone in semiconductor or electronic industry. This stereo zoom microscope is brand new in box.

Features:
  • High Resolution with Great Flatness and Contrast
  • Binocular Head with Super Widefield Eyepieces
  • Both Ocular-Tubes with Adjustable Diopter
  • 20X and 40X Magnifications
  • Large Working Distance
  • Full Metal Stand Construction
  • Single Arm Boom Stand with Solid Base
  • Optional Fiber Optical Illuminator or Fluorescent Ring Light
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling binocular
  • Eyepiece: super widefield WH10X/20mm
  • Objectives: 2X & 4X
  • Diopter Adjustment: +/- 5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 4" (100mm)
  • Boom Stand: 16" single-arm (overall length: 24"), 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base
  • Accessories: a paired eye-guards
Packing List:
  • One Binocular Stereo Microscope Head with 2X & 4X Objectives
  • One Pair of Super Widefield 10X Eyepieces
  • Single-arm Boom Stand with Focusing Rack
  • One Pair of Eye-guards
PRICE
$415.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
ColorWhite
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Dissecting, Laboratory, Mineralogy
Field ViewSuper Widefield
Stand ArmSingle
MaterialMetal
DescriptionBinocular Stereo Microscope on Single-Arm Boom
Magnification Range20X - 40X
Package Quantity1
Manufacturers Part NumberSW-3B24
Objective2X, 4X
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr