Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Palram - Canopia

Model # :WBB1651384

MPN #: 702425

Palram - Canopia Palermo™ HG9150 3000 Gazebo 10'L x 10'W Gray

Product Description
Commune with nature from the comfortable lounging space of your Palermo Garden Gazebo. Perfect for a retreat during the hot days and cool nights of summer, alfresco entertaining, an outdoor spa, or to simply spend more time comfortably outside. Add some gazebo netting to stay safe from intruding insects and a set of curtains for a private backyard escape, both sold separately.

The Outdoor Gazebo has matte grey panels that are UV protected on both sides. Utilizing the unique "Heat Block Technology" the full shade glazing prevents the sun's rays from shining through making it cooler for an even more enjoyable outdoor experience. The hardtop gazebo is sturdy, durable and provides you with that extra special something in your yard that keeps you wanting to enjoy it over and over.

Features:
  • Versatile Design: Hardtop open gazebo designed to fit your lifestyle
  • Durable Structure: Sturdy, rust-resistant, powder coated grey aluminum structure. The 4-post garden structure includes anchors and foot pads
  • Unique Roofing System: Roof panels don't use any screws, preventing leaks. The rust-resistant hardtop has increased airflow and smoke ventilation opening
  • Resilient Panels: The 6 mm matte opaque grey roof panels have full shade glazing with "Heat Block Technology", preventing the sun's rays from shining through making it cooler and protecting your outdoor space
  • Built-In Gutter: Included gutter system to channel rainwater for effective water drainage
  • Year-Round Weather Resistance: Wind, snow, and hail resistant. Tested to withstand winds up to 56 mph for all Palermo sizes. Tested to withstand snow load of 10.2 lbs./ft² (14'x14') 20.5 lbs./ft² (10'x10' / 11'x11' / 12'x12')
  • Self-Assembly: The structure arrives ready to assemble with pre-drilled profiles, pre-cut sliding panels and uses an easy sliding panel system. Please read all directions before you begin
  • Warranty: 10 Year Limited Warranty
  • Accessories: Structure can be fitted with both curtains and netting (sold separately). Carbon Fiber IR Heater and perimeter / internal lighting can be added (sold separately)
  • We recommend checking local buildings and zoning codes and guidelines. Please ensure that any/all appropriate permits were acquired before installing the product. Also ensure to install on a flat, leveled surface site for construction with solid base.
  • PRICE
    $2,149.00

    This product will be restocked by Nov 01, 2026

    Notify mewhen this product is back in stock
    Out of stock, please check back soon.
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length9 ft 8 in
    Width9 ft 9 in
    Weight145 lbs
    Peak Height8 ft 11 in

    Product Details

    Assembly RequiredYes
    TypeGazebo
    Frame Color FamilyGray
    ColorGray
    SeriesPalermo™
    MaterialPolycarbonate
    Frame MaterialAluminum
    Manufacturers Part Number702425
    BrandPalram - Canopia

    Warranty

    Warranty10 yr