Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :T9FB985304

MPN #: 14880

Drive Medical Wheelchair Seat Cushion 14880, Molded General Use, 16"W X 16"D, 250 Lb. Cap., Black

Product Description
The Molded General Use Wheelchair Cushion by Drive Medical offers a unique construction of high resilient molded foam to provide optimum stabilization, positioning, pressure reduction and seating posture. This cushion is designed for clients who are at a low risk for skin breakdown. The stretch, polyester, knit cover is removable and washable, as well as flame retardant. The cover also has a non slip bottom for added user comfort and safety. Dimensions: 16"W x 16"D x 1.75"H. Weight Capacity: 250 lbs.

PRICE
$58.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Height2 in
Weight Capacity250 lbs
Size16" x 2" x 16"

Product Details

TypeWheelchair Cushions
ColorBlack
AllergyLatex Free
MaterialHR Foam
Cushion TypeFoam Cushion
DescriptionWheelchair Seat Cushion
Package Quantity1
Manufacturers Part Number14880
BrandDrive Medical