Little Giant® Pallet Dolly with Double End Racks, 40" x 48", Solid Deck
Write a Review
|
Questions & Answers (0)
Product Description
All-welded, 12 gauge solid deck pallet dolly features 2 end racks. Each end rack extends 24" above the deck and helps to contain the load. Deck is 9" high. 4 swivel 6" x 2" phenolic casters. Durable powder coated gray finish.
PRICE
$1,009.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 9 in |
| Weight Capacity | 3600 lbs |
| Weight | 165 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Solid Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Wheel Type | Swivel |
| Handle Type | No Handle |
| Material | Steel |
| Deck Type | Solid Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDS-40-6PH-2H |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |