Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Little Giant

Model # :WBB2336622

MPN #: PDS-42-6PH-2H

Little Giant® Pallet Dolly with Double End Racks, 42" x 48", Solid Deck

Product Description
All-welded, 12 gauge solid deck pallet dolly features 2 end racks. Each end rack extends 24" above the deck and helps to contain the load. Deck is 9" high. 4 swivel 6" x 2" phenolic casters. Durable powder coated gray finish.

PRICE
$1,049.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width42 in
Height9 in
Weight Capacity3600 lbs
Weight168 lbs
Wheel Diameter6 in
Deck Height9 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeSolid Deck Caster Style Pallet Dolly
ColorGray
Caster Type(2) Swivel, (2) Rigid
Wheel TypeSwivel
Handle TypeNo Handle
MaterialSteel
Deck TypeSolid Deck
Package Quantity1
Manufacturers Part NumberPDS-42-6PH-2H
BrandLittle Giant

Warranty

Warranty1 yr