Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WB184356N

MPN #: PDN424806

Magliner® PDN424806 Pallet Dolly with Non-Tilt Rollers 48 x 42 4000 Lb. Cap.

Product Description
Magliner® PALLET DOLLY

Move pallet loads quickly without the use of a forklift or pallet truck. Heavy duty extruded aluminum channel frame construction with 3-1/2" non-marking phenolic rollers. Low profile 4-1/2" deck height. Non-tilt rollers are for straight line movement.

PRICE
$559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width42 in
Height4-1/2 in
Weight Capacity4000 lbs
Weight37 lbs
Wheel Diameter3-1/2 in
Roller Diameter3-1/2 in
Height AdjustableNo
Deck Height4-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeRoller Style Aluminum Pallet Dolly
ColorGray
Number of Rollers6
Handle TypeNo Handle
TiltNo
MaterialAluminum
Deck TypeOpen Deck
Manufacturers Part NumberPDN424806
Number of Wheels6
Wheel/Roller MaterialPhenolic
BrandMagliner