Vestil Aluminum Channel Dolly with Poly-On-Steel Casters, 2000 lb. Capacity, 42" x 40"
Write a Review
|
Questions & Answers (0)
Product Description
This versatile Aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. Aluminum construction will not rust and never needs painting. Each dolly includes four (4) swivel casters for maximum maneuverability. Order with the optional pull strap or hook for added operator convenience.
PRICE
$604.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 40 in |
| Height | 10-5/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 74 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 40 in |
| Deck Length | 42 in |
| Deck Height | 10-5/8 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Aluminum Open Deck Dolly |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Style | Open Deck |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | ACP-4042-20 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |