Little Giant® Pallet Dolly with T-Handle PDT-4048-6PH - 40 x 48
Write a Review
|
Questions & Answers (0)
Product Description
Pallet Dolly with T-Handle - All-welded pallet dolly with "T-handle" for easy pulling of loaded dolly. Includes 2 vinyl handgrips for comfortable grip. 2 swivel, 2 rigid 6" x 2" phenolic casters. 3600 lb. capacity.
PRICE
$455.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 9 in |
| Weight Capacity | 3600 lbs |
| Weight | 81 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Open Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | 2 Swivel, 2 Rigid |
| Handle Type | T-Handle |
| Material | Steel |
| Deck Type | Open Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDT-4048-6PH |
| Wheel/Roller Material | Phenolic |
| Brand | Little Giant |
Warranty
| Warranty | 1Year yr |