Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2337527

MPN #: PDT-4048-6PH-LR

Little Giant® Pallet Dolly PDT-4048-6PH-LR with T-Handle & Load Retainers - Open Deck 40 x 48

Product Description
All-Welded pallet dolly with "T-Handle" for easy pulling of loaded dolly. Includes two vinyl handgrips for comfortable grip. 2 Swivel and 2 rigid, 6" phenolic casters. 3600 lbs. Features corner load retainers to keep pallet in position.

PRICE
$525.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height9 in
Weight Capacity3600 lbs
Weight83 lbs
Wheel Diameter6 in
Deck Height9 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeOpen Deck Caster Style Pallet Dolly
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel Type2 Swivel, 2 Rigid
Handle TypeT-Handle
MaterialSteel
Deck TypeOpen Deck
Package Quantity1
Manufacturers Part NumberPDT-4048-6PH-LR
Wheel/Roller MaterialPhenolic
BrandLittle Giant

Warranty

Warranty1Year yr