Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2336639

MPN #: PD-4048-6PH-LR

Little Giant® Pallet Dolly PD-4048-6PH-LR - 40 x 48 Open Deck & Load Retainers

Product Description
Convenient, easy-rolling maneuverability for pallets and crates. Four swivel casters with 6" x 2" phenolic wheels and 3600 lbs. capacity. Welded steel construction with durable powder coat finish ships fully assembled. Deck height is 9".

PRICE
$525.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
525.00
Buy 6 units - 11 units
499.95Save $25.05 (5%)
Buy 12+ units
485.95Save $39.05 (7%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height9 in
Weight Capacity3600 lbs
Weight77 lbs
Wheel Diameter6 in
Deck Height9 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeOpen Deck Caster Style Pallet Dolly
ColorGray
Caster Type(4) Swivel
Wheel TypeSwivel
Handle TypeNo Handle
MaterialSteel
Deck TypeOpen Deck
Package Quantity1
Manufacturers Part NumberPD-4048-6PH-LR
Wheel/Roller MaterialPhenolic
BrandLittle Giant

Warranty

Warranty1Year yr