Global Industrial
Model # :WB337321R
Global Industrial™ Rack Guard, Round, 9"H x 48"L
|
Questions & Answers (0)
Product Description
Low Profile Indoor/Outdoor Rack Guards
Round Style
Guards configured in 3 styles protect warehouse, parking and loading areas. These 9"H Low Profile guards provided protection for pallet racks, machinery and personnel. All welded steel construction measures 4-1/2" diameter. Base plates measure 8" x 8" square. Safety yellow powder coat finish with black visibility stripes. Hardware is not included.
Round Style
Guards configured in 3 styles protect warehouse, parking and loading areas. These 9"H Low Profile guards provided protection for pallet racks, machinery and personnel. All welded steel construction measures 4-1/2" diameter. Base plates measure 8" x 8" square. Safety yellow powder coat finish with black visibility stripes. Hardware is not included.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Depth | 4 in |
| Height | 9 in |
| Tube Diameter | 4-1/2 in |
Product Details
| Assembly Required | No |
| Type | Low Profile Machine Guard |
| Color | Yellow |
| Mounting Location | Floor |
| Material | Steel |
| Description | Rack Guard |
| Manufacturers Part Number | 337321R |
| Mounting Style | Fixed |
| Brand | Global Industrial |