Yost 6" Heavy Duty Drill Press Vise
|
Questions & Answers (0)
Product Description
Yost heavy duty drill press vise Model 6D, cast in 60,000 PSI gray iron, is a sturdy 6" vise recommended for drill press use. The base includes three bolt lugs for versatility in mounting on a drill press table. The steel adjusting screw has a coarse-pitch thread for fast action. The fixed jaw is grooved vertically as well as horizontally for convenience in holding round pieces. Jaws are replaceable hardened steel. Overall dimensional specifications for the Model 6D drill press are as follows: 16-1/4" (Length), 9-1/4" (Width) and 3-1/2" (Height).
PRICE
$149.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 5 in |
| Weight | 22 lbs |
| Jaw Width | 6 in |
| Throat Depth | 2 in |
| Size | 6 in |
| Jaw Opening | 6 in |
Product Details
| Type | General Purpose |
| Color | Blue |
| Material | Ductile Iron |
| Description | Drill Press Vise |
| Manufacturers Part Number | 6D |
| Base Type | Stationary |
| Brand | Yost Vises |