Palmgren 9630801 Cross Vise, 8"
Write a Review
|
Questions & Answers (0)
Product Description
This vise is able to move along both the X and Y axis. This cross slide table and vise built into one accurately move work in 2 directions. This makes work piece positing fast, easy, and accurate.
PRICE
$719.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 14-1/2 in |
| Height | 8-1/2 in |
| Weight | 77 lbs |
| Jaw Width | 8 in |
| Throat Depth | 2 in |
| Size | 8 in |
| Jaw Opening | 8 in |
| Jaw Deflection | .002" @ 2000 lbs. |
Product Details
| Type | Heavy Duty |
| Color | Gray |
| Style | Horizontal |
| Material | Cast Iron |
| Description | Cross Vise |
| Manufacturers Part Number | 9630801 |
| Base Type | Stationary |
| Brand | Palmgren |
Warranty
| Warranty | Lifetime |