C-Line Products Standard Weight Polypropylene Sheet Protector, A4 SIZE, Clear, 11 3/4 x 8 1/4, 50/BX
Write a Review
|
Questions & Answers (0)
Product Description
Standard weight polypropylene means durable storage for documents and reference materials. Archival quality protection with polypropylene means no photocopy transfer. Top loading sheet protectors provides permanent storage for your materials. No sheet punching is necessary thereby keeping your documents in their original condition. A4 Size. Clear finish. Each box includes 50 Sheet Protectors.
PRICE
$14.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Width | 12-5/8 in |
| Height | 9-3/8 in |
| Weight | 1 lbs |
| Thickness/Grade | Standard |
| Sheet Protector Sheet Size | 8-1/4 x 11-3/4 |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Sheet Protector |
| For Use With | For A4 Size Binders |
| Sheets per Unit | 50 |
| Material | Polypropylene |
| Description | Standard Weight Polypropylene Sheet Protector |
| Package Quantity | 2/PK |
| Manufacturers Part Number | 8037 |
| Brand | C-Line Products |