C-Line Products Recycled Poly Sheet Protector, Standard Weight, Reduced Glare, 11 x 8 1/2, 100/BX
Write a Review
|
Questions & Answers (0)
Product Description
C-Line Products Recycled Poly Sheet Protector, Standard Weight, Reduced Glare, 11 x 8 1/2, 100/BX
The industry's first recycled polypropylene top loading sheet protector. Made from 70% pre-consumer recycled content*. Made from polypropylene, so you'll never have to worry about photocopy transfer. Reduced glare finish aids in visibility under typical office lighting. Standard weight for an ideal combination of document protection and increased binder capacity. Archival quality protection. No sheet punching necessary. *This product contains at least 70% material diverted from the solid waste stream and meets the FTC definition of recycled. It may not meet your state's definition of recycled. Each box includes 100 Sheet Protectors.
The industry's first recycled polypropylene top loading sheet protector. Made from 70% pre-consumer recycled content*. Made from polypropylene, so you'll never have to worry about photocopy transfer. Reduced glare finish aids in visibility under typical office lighting. Standard weight for an ideal combination of document protection and increased binder capacity. Archival quality protection. No sheet punching necessary. *This product contains at least 70% material diverted from the solid waste stream and meets the FTC definition of recycled. It may not meet your state's definition of recycled. Each box includes 100 Sheet Protectors.
PRICE
$14.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 in |
| Width | 11-3/4 in |
| Height | 10-1/4 in |
| Weight | 2 lbs |
| Thickness/Grade | Standard |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Sheet Protector |
| For Use With | For Binders 31710 and 31720 |
| Sheets per Unit | 100 |
| Material | Polypropylene |
| Description | Recycled Poly Sheet Protector |
| Package Quantity | 100/PK |
| Manufacturers Part Number | 62029 |
| Brand | C-Line Products |