World Centric® Fiber Hinged Container, 9-3/16"L x 9-1/8"W x 3-3/16"H, Natural, 300/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made from unbleached plant fiber, an annually renewable resource and good alternative to petroleum-based containers. Soak proof, freezer safe, and contain no wax or plastic lining. Great for grocery stores, supermarkets, restaurants, cafes, delis, and food trucks with takeout entrees, burgers, sandwiches and more. 100% compostable in two to four months in a commercial composting facility. Gluten free. The tear drop shaped protuberances on the exterior of the clamshell containers are a trademark of World Centric®.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/16 in |
| Width | 9-1/8 in |
| Height | 3-3/16 in |
| Dimensions | 9-3/16"L x 9-1/8"W x 3-3/16"H in |
Product Details
| Type | Hinged Lid Container |
| Color | Tan |
| Made in the USA | No |
| Material | Unbleached Plant Fiber |
| Number of Compartments | 1 |
| Package Quantity | 300 |
| Manufacturers Part Number | TO-SC-U9-LFP |
| Microwavable | No |
| Shape | Square |
| Brand | World Centric |