Replacement lamps for Paraclipse Insect Inn Ultra I & II,etc.
PestWest T8 Shatter Resistant Quantum Lamp 15W X 16"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacemnet Part |
| Wattage | 15 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 130-000206 |
| For Use With | Paraclipse Insect Inn Ultra I & II,etc. |
| Bulb Type | T8 |
| Brand | PestWest |