Paragon 3080510 Thrifty Stand 4oz Red
|
Questions & Answers (0)
Product Description
Stands provide easier access, better merchandising and great stability. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation. Small carts fit the 4 oz popcorn machines.
PRICE
$335.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 17 in |
| Height | 33 in |
Product Details
| Material | Steel, Powdered-Coated Finish |
| Description | Thrifty Stand |
| Color | Red |
| Manufacturers Part Number | 3080510 |
| For Use With | 4oz Popcorn Machine |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |