For electronic/dial indicators and dial test indicators. Magnetic Force: 176lbf With fine adjustment and dovetail groove.
Insize 6210-81E Universal Magnetic Stand
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 |
| Width | 3-9/16 in |
| Max Measurement | 176 LB |
Product Details
| Type | Magnetic Stand |
| Digital | No |
| Includes | Snug Include |
| Description | Universal Magnetic Stand |
| Color | Green |
| Manufacturers Part Number | 6210-81E |
| Brand | InSize |