Two V-blocks per set. Workpieces don't get damaged due to bearings. Suitable for heavy workpieces. Runout accuracy: 197μin.
Insize Roller Bearing V-Block Set, 9-1/8"L x 3-7/8"W x 5-7/8"H, Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,375.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/16 |
| Width | 3-7/8 in |
| Max Measurement | 7-7/8 IN |
Product Details
| Type | V-Block |
| Digital | No |
| Material | Steel |
| Description | Roller Bearing V-Block Set |
| Color | Black |
| Manufacturers Part Number | 6888-3 |
| Accuracy | Runout accuracy: 197Ωin Parallelism of bearings to bottom: 472Ωin °F |
| Brand | InSize |