Interion by Global Industrial
Model # :WB238524
Interion® Big & Tall Executive Chair With High Back & Fixed Arms, Bonded Leather, Black
Write a Review
|
Questions & Answers (0)
Product Description
Interion® - Big & Tall Task Chair
This Big & Tall Leather Chair from Interion® By Global Industrial features soft bonded leather upholstery on seats and armrests. The Pneumatic seat height adjustment allows you to comfortably place yourself next to most regulation size tables and desks and the padded armrests reduces arm strain. The 5" Thick seat cushion provides long lasting comfort. Capable of withstanding up to 350 LBs. Limited 1 year Warranty. Some Assembly Required.
This Big & Tall Leather Chair from Interion® By Global Industrial features soft bonded leather upholstery on seats and armrests. The Pneumatic seat height adjustment allows you to comfortably place yourself next to most regulation size tables and desks and the padded armrests reduces arm strain. The 5" Thick seat cushion provides long lasting comfort. Capable of withstanding up to 350 LBs. Limited 1 year Warranty. Some Assembly Required.
PRICE
$355.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/4 in |
| Depth | 31 in |
| Height | 44-1/2 - 47-1/4 in |
| Weight Capacity | 350 lbs |
| Weight | 57-1/3 lbs |
| Seat Width | 24 in |
| Seat Depth | 21-1/4 in |
| Seat Height | 19 - 21-3/4 in |
| Min Seat Height | 19 in |
| Max Seat Height | 21-3/4 in |
| Base | 5-Star Base |
| Min Back Height | 25-1/2 in |
| Max Back Height | 25-1/2 in |
| Base Diameter | 26-3/4 in |
| Cushion Thickness | 5 in |
| Back Width | 23-3/4 in |
| Back Height | 25-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | 238524 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Big & Tall Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Big and Tall Executive Chair |
| Frame Material | Metal |
| Back Type | High Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | 1 yr |