Make the most of your conference room meetings with simple functionality and comfort. Go contemporary with a thin, tapered profile. Achieve a signature look with premium detailing and elevated design. Find your ideal sit and fit with a weight-activated tilt control mechanism. Add a little luxury with multi-fabric and contrast stitching. Cofi is a better seat for better work that will make your space shine.
HON® Cofi Executive High Back Chair, Supports Up to 300 lb, Graphite/Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$959.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26-5/8 in |
| Height | 49 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 17-3/4 in |
| Seat Height | 15-1/2 - 20-1/2 in |
| Min Seat Height | 15-1/2 in |
| Max Seat Height | 20-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 28 in |
| Max Back Height | 28 in |
| Back Width | 20 in |
| Back Height | 28 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Weight Activated Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | HONCEUW0PU19C4P |
| Brand | HON |
| Type | Executive Chair |
| Color | Gray |
| Series | Cofi |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Graphite |
| Package Quantity | 1 |
| Description | Fabric Back Executive Chair |
| Frame Material | Aluminum |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA Standards |
| CAL 117 Certified | No |