Interion by Global Industrial
Model # :WB240121BK
Interion® Executive Chair With High Back & Fixed Arms, Bonded Leather/Saddle Stitching, Black
|
Questions & Answers (0)
Product Description
Interion® Saddle Stitched Bonded Leather Office ChairsHigh Back Style
Fashionable, understated accents bring elegance to your office. The quality bonded leather upholstered seating surface features a fine grained texture for style and a special treatment for added durability. Ergonomic chair with 4" thick cushions are deeply contoured for comfort and have contrasting topstitching. Contemporary curved armrests with leather padding permit close up work at the desk or conference table. Polished metal base completes the designer look. Pneumatic adjustment moves seat 19 to 23-1/2"H. Tilt tension and angle adjustments. Seat measures 22-3/4"W x 19"D. Back has padded headrest and measures 21-3/4"W x 32"H. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.
Fashionable, understated accents bring elegance to your office. The quality bonded leather upholstered seating surface features a fine grained texture for style and a special treatment for added durability. Ergonomic chair with 4" thick cushions are deeply contoured for comfort and have contrasting topstitching. Contemporary curved armrests with leather padding permit close up work at the desk or conference table. Polished metal base completes the designer look. Pneumatic adjustment moves seat 19 to 23-1/2"H. Tilt tension and angle adjustments. Seat measures 22-3/4"W x 19"D. Back has padded headrest and measures 21-3/4"W x 32"H. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Weight | 42.5 lbs |
| Seat Width | 22-3/4 in |
| Seat Depth | 19 in |
| Seat Height | 19 - 23-1/2 in |
| Min Seat Height | 19 in |
| Max Seat Height | 23-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 32 in |
| Max Back Height | 32 in |
| Cushion Thickness | 4 in |
| Back Width | 21-3/4 in |
| Back Height | 32 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Application/Usage | Office Seating |
| Arm Type | Fixed |
| Manufacturers Part Number | 240121BK |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Executive Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Executive Chair |
| Frame Material | Steel |
| Back Type | High Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | 1 yr |