Shuter® Part Cart, Single Sided w/ 45 Bins, 1200 lb. Capacity, 22"L x 27-1/8"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Shuter® 1-Sided cart is ideal for transporting and/or storing small parts with the unique multi-sized quick release bins in the MS series of mobile quick flip out bin carts. The cart construction is heavy duty 1200 lb. capacity chip-proof, rust-resistant galvanized steel. The cart can be fitted with a selection of (45) pre-configured SGS loading tested flip out bin sets that fits the application in a service department, manufacturing or assembly. The cart ships flat packed for easy shipping and even easier on-site assembly. Heavy duty mobile stand features: (2 sets each of FO-308, FO-306, FO-605 ~(1) set of FO-604, FO-603) on one side of the cart; (4) industrial strength casters (2 fitted with brakes). Highly portable with casters and sturdy handle for easy on-site assembly and relocation.
PRICE
$569.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 27-1/8 in |
| Height | 36 in |
| Weight Capacity | 1200 lbs |
| Weight | 90 lbs |
Product Details
| Assembly Required | Yes |
| Type | Parts Cart |
| Color | Black |
| Number of Bins | 45 |
| Style | Single-Sided |
| Material | Polypropylene |
| Bin Color | Black |
| Package Quantity | 1 |
| Manufacturers Part Number | 1011040 |
| Bin Material | Polypropylene |
| Brand | Shuter |
Warranty
| Warranty | 1 |