Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2198504

MPN #: MBS-SR-8S

Luxor Mobile Bin Cart with Eight 3"H Totes MBS-SR-8S - Gray/Black, 19-1/2"L x 17"W x 37-1/4"H

Product Description
Versatile and functional, these storage units are ideal for schools, garages, or industrial facilities. Conveniently store and systematize your daily essentials in Luxor's Mobile Bin System. The spacious gray bins are available in two sizes and include an area for standard labels that dually operates as a handle for easy accessibility to stored items. Choose from Luxor's double row options with 8, 12, or 16 bins to create an effective storage solution that's perfect for any environment.

Features:
  • Organize and stack supplies in eight 3? deep tubs
  • Single row steel frame is constructed for long lasting use
  • Built-in handle provides easy access to pull-out bins
  • Simple organization system with area for standard labels
  • Flat-top surface provides a work area or additional storage
  • Four casters allow smooth maneuverability; two locking brakes give stability for stationary use
  • Ships ground

Additional bins are available for purchase in packages of either 8 small bins (MBS-BIN-8S) or 4 large bins (MBS-BIN-4L).Dimensions:
  • Overall Dimensions: 17?W x 19.5?D x 37.25?H
  • Bins: 12.25?W x 16.75?D x 3?H


    Tote Size Reference
    BinsL"W"H"
    A16-3/412-5/163
    B16-3/412-5/166
    C16-3/412-5/1612
    D16-3/418-1/23
    E16-3/418-1/26
    F12-1/416-3/43


  • PRICE
    $229.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length19-1/2 in
    Width17 in
    Height37-1/4 in
    Weight Capacity160 lbs
    Weight41 lbs
    Bin Width12-1/2"
    Bin Depth16-3/4"
    Bin Height3"

    Product Details

    Assembly RequiredYes
    Bin Quantity (Bin Size)8(A)
    Frame Color FamilyBlack
    ColorGray
    SeriesMobile Bin System
    Casters4
    Number of Bins8
    StyleOpen Shelving
    MaterialSteel
    Bin ColorGray
    Package Quantity1
    Manufacturers Part NumberMBS-SR-8S
    Bin MaterialPlastic
    BrandLuxor

    Warranty

    Warranty1 yr