Vestil Steel Auto Hite Cart, 42"W x 42"L Platform, 2000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The auto-Hite cart raises and lowers as materials are removed or added to the platform, keeping material at an ergonomic work height. It increases efficiency while reducing potentially harmful bending and twisting motions. Carts utilize tension springs which can be adjusted in order to fit each particular application. The unit has an all steel construction with a removable handle and rolls smoothly on polyurethane casters, two (2) rigid, and two (2) swivel with brake.
PRICE
$2,869.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-3/16 in |
| Width | 42 in |
| Height | 37-5/8 in |
| Lowered Height | 14 in |
| Raised Height | 34 in |
| Weight Capacity | 2000 lbs |
| Weight | 394 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 42 in |
| Platform Length | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Spring Lift |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | SCSC-2000-4242 |
| Brand | Vestil |
Warranty
| Warranty | 90 days |