Vestil 2 Tier Stock Cart TSCT-2, 30-3/16"L x 19-1/4"W x 37-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for stock picking and maneuvering small parts to workstations. Welded steel construction of this multi tier cart holds up to 200 lbs. Top and middle shelves, equipped with a retaining lip, tilt for access and viewing, while the bottom shelf is fixed. Upper shelves will tilt between 0° and 45°. Shelf angle is locked with a hand operated friction lock screw. Bottom shelf will tilt at 26° with clevis pens provided. Each level measures 24"L x 16"W at heights of 5.5"H, 33"H. Overall height 37-5/8" with Casters. Moves easily on 2 swivel and 2 fixed braking hard rubber casters. Blue powder coat finish. Bins sold separately.
Also available: 3-Tier Stock Cart.
Choose from 4 sizes of containers:
16"L x 12"W x 8-1/4"H Container
24"L x 16"W x 8-1/4"H Container
24"L x 16"W x 12-1/4"H Container
24"L x 16"W x 16-1/8"H Container
Also available: 3-Tier Stock Cart.
Choose from 4 sizes of containers:
16"L x 12"W x 8-1/4"H Container
24"L x 16"W x 8-1/4"H Container
24"L x 16"W x 12-1/4"H Container
24"L x 16"W x 16-1/8"H Container
PRICE
$359.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 19-1/4 in |
| Height | 37-5/8 in |
| Weight Capacity | 200 lbs |
Product Details
| Assembly Required | Yes |
| Number of Bins | 2 |
| Type | 2-Tier |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | TSCT-2 |
| Number of Levels | 2 |
| Brand | Vestil |