Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3177466

MPN #: OROAD-1000-T

Vestil™ OROAD Off-Road Tilting Traction Drive Cart, 1000 lb. Capacity, 13" Rubber Wheels

Product Description
The off-road traction drive powered cart is ideal on the farm or in the factory. Features a robust DC drive motor, batteries with charger and level gauge, low/high speed, LED headlights, wire storage, basket, forward/reverse. Side guards are removable.

Features:
  • Detachable sides for oversized loads
  • Sturdy construction for daily use
  • Motorized for easy transporting
  • LED lights for high visibility
  • Uniform Capacity Smooth Surface (Lbs.): 1,000
  • Uniform Capacity Rough Surface (Lbs.): 600
  • Incline Capacity at 10 Degree Rough Surface (Lbs.): 500
  • Incline Capacity at 10 Degree Smooth Surface (Lbs.): 750


PRICE
$5,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64-1/2 in
Width32-1/4 in
Height43-3/4 in
Weight Capacity1000 lbs
Weight421 lbs
Wheel Diameter13 in
Deck Height16-1/2 in

Product Details

Assembly RequiredNo
TypeOff-Road Tilting Traction Drive Cart
ColorGray
Wheel TypeRubber
StyleRough Terrain
Capacity52.67 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberOROAD-1000-T
Handle StyleErgonomic handle
BrandVestil

Warranty

Warranty1 yr