Patient Lift Sling, Mesh, Polyester
Write a Review
|
Questions & Answers (0)
Product Description
With two sling points, this 39" x 25" mesh, polyester patient lift sling by Drive Medical will prove a useful accessory with any lift. The mesh-design and polyester material provide the necessary strength, as evident in the sling's 330 pound weight capacity. It works with optional chains (model #: 13019) and includes 2 or 6 cradle points. The product is protected by a limited lifetime warranty.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 450 lb |
| Size | Standard |
Product Details
| Type | Patient Lift Sling |
| Color | Blue |
| Style | Mesh |
| Closure Type | Chain Connection |
| Material | Polyester Mesh |
| Package Quantity | 1 Each |
| Description | Mesh polyester sling for bathing and drying applications |
| Manufacturers Part Number | 13025 |
| Cradle Points | Compatible with patient lifts |
| Design | Full Body Sling |
| Brand | Drive Medical |