- Fits the 4-sided (square) glass tube heater
- Strong heavy duty 210D fabric
- Double insulated waterproof and weather resistant
- 92" tall. 19" square
- Heavy duty zipper for easy opening and installation
- Fits the HLDS01-GTSS and HLDS01-GTHG square glass tube heaters
Hiland Patio Heater Cover HVD-SGTCV-ECON Fits Heavy Duty For 91" Square Glass Tube Models Tan
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Height | 92 in |
| Weight | 4 lbs |
Product Details
| Type | Cover |
| Material | Polyester Fabric |
| Color | Tan |
| Manufacturers Part Number | HVD-SGTCV-ECON |
| For Use With | Square Glass tube Heaters |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |