PAYDAY Peanut Caramel Bar, 1.85 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
Salty or sweet? Choose both with PAYDAY Peanut Caramel Bars. When you need a king-sized snack, these peanut and caramel candy bars are the perfect choice.
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 Count |
Product Details
| Type | Candy |
| Flavor | Peanut |
| Package Type | Box |
| Description | Payday Peanut Caramel Bar |
| Manufacturers Part Number | 209-00155 |
| Gluten Free | No |
| Brand | Payday |