Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB3127674

MPN #: BB55PRO

Powerblanket® Bee Blanket Honey Warming Heater For 55 Gallon Drum, 145°F

Product Description
The 55-gallon barrel and drum heater from Powerblanket® offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket® drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BB55PRO drum heater only requires 800 watts to power it. It is water resistant and can be used on poly and steel drums. Our Pro Series drum heaters come equipped with a digital thermostatic controller. This means you can set the temperature to the desired level and leave it at that, with no concern for over or under heating your drum contents. If you're in the business of honey, then lend us an ear, because our Bee Blanket™ is going to answer some of the common problems you deal with in the honey industry. That's why Powerblanket® has designed the Bee Blanket™, a solution specific to the honey sector. The difference with the Powerblanket® heating solution is that it maintains the same temperature as a hive. With our low-level internal thermostats, you don't have to worry about heating your honey too much.

  • Adjustable temperature from ambient up to 145°F / 62°C (± 5°F / 3°C). Includes buckles & straps to secure tight fit
  • Three individual heat zones
  • Delivers safe, distributed heat to temperature sensitive honey
  • Preserve your honey without overheating or burning
  • Heats when and where it's needed
  • Adjustable digital thermostatic controller
  • Automatically adjusts to varying fluid levels
  • Insulated full wrap design making it ultra energy-efficient
  • Water-resistant and safe for outdoor use
  • Works on both poly and steel drums
  • Safely and effectively liquefies crystallized honey
  • Keeps your honey at hive temperatures so you don't lose nutrients
  • Prevent product waste by safely maintaining consistent temperatures
  • Targeted and distributed heat eliminates hot and cold spots.


  • "
    PRICE
    $1,125.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length82 in
    Width36 in
    Height3/4 in
    Weight13 lbs
    Thickness3/4 in

    Product Details

    TypeAdjustable Temperature Blanket Heater
    ColorBlack
    Amperage1 A
    Max Temperature155 °F
    For Use With55 Gallon Poly or Steel Drum
    Wattage800 W
    Voltage120 V
    Watts High800 W
    MaterialVinyl
    Plug TypeNEMA 5-15
    Manufacturers Part NumberBB55PRO
    BrandPowerblanket

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, UL, CSA