Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB3127670

MPN #: BB05-240V

Powerblanket® Honey Warming Bee Blanket™ Heater, 5 Gallon, 100°F 240V

Product Description
If you're in the business of honey, then lend us an ear, because our Bee Blanket™ is going to answer some of the common problems you deal with in the honey industry. For example, we know that working with honey effectively is a matter of maintaining the proper viscosity. But heating honey through traditional methods poses two common problems. You could cook out the enzymes and antioxidants that make it so good for us, and you can even end up burning it.

That's why Powerblanket® has designed the Bee Blanket, a solution specific to the honey sector. The difference with the Powerblanket® heating solution is that it maintains the same temperature as a hive. With our low-level internal thermostats, you don't have to worry about heating your honey too much. The Powerblanket® Bee Blanket keeps your honey at hive temperatures so that it won't lose nutrients or burn.

Powerblanket® - The Bee's Knees in Heating Blankets: Bee Blanket™ BB05-240V.

Features:

  • Cinch straps to secure tight fit
  • Blanket temperature goes from ambient to 100°F (±10°F)
  • One uniform heat zone
  • Highly efficient design saves time and energy
  • Water-resistant
  • Works on both poly and steel buckets/pails
  • Prevent overheating your honey and eliminate crystallization
  • Keeps your honey at hive temperatures so you don't lose nutrients.


  • "
    PRICE
    $189.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length42 in
    Width10-1/2 in
    Height3/4 in
    Weight2 lbs
    Thickness3/4 in

    Product Details

    TypeFixed Temperature Blanket Heater
    Min Temperature90 °F
    ColorBlack
    Amperage0.5 A
    Max Temperature110 °F
    For Use With5 Gallon Pail
    Wattage120 W
    Voltage240 V
    Watts High120 W
    MaterialVinyl
    Plug TypeNEMA 5-15
    Manufacturers Part NumberBB05-240V
    BrandPowerblanket

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, UL, CSA