Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2196866

MPN #: PBL20

Powerblanket® Lite Insulated Gas Cylinder Heat Blanket, 90°F Fixed Temp, For 20-40 Lb Tank

Product Description
PBL20: The PBL20 is an insulated band-style cylinder heater specifically designed to fit three different common gas cylinders. It can be used on standard 20, 30 or 40 pound gas cylinders. You can use one heater on the 20 or 30 pound cylinders and either one or two on the 40 pound. The heater is built for use with 120 volts AC, drawing 1 amp thus producing 120 watts. It has a preset thermostat set for 90 °F / 32 ° C (± 10 ° F / 5 ° C). The PBL20 band style cylinder heaters allow you to draw propane at increased rates in cold weather conditions versus an unheated cylinder. This innovative heat-spreading technology insulates, protects and maintains heat to help you keep your pressure up and reduce the frequency of cylinder refills. And it's certified by ETL to UL & CSA safety standards.

Features:

  • Quickly heats cylinder to a preset 90° F / 32° C (± 10° F/5° C)
  • Provide an insulated full-wrap design
  • Saves money by optimizing gas and material usage
  • Eliminate unnecessary cylinder refills in cold weather
  • Certified to UL/CSA/CE standards


PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width11-1/4 in
Height3/4 in
Weight2 lbs
Cord Length15 ft
Thickness3/4 in

Product Details

TypeFixed Temperature Blanket Heater
Min Temperature80 °F
ColorGray
Amperage1 A
Max Temperature100 °F
For Use With20, 30, 40 lb Propane Tank
Voltage120 V
Watts High120 W
MaterialVinyl
Manufacturers Part NumberPBL20
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE