Brady® Push Button Lockout Cover, 30.5 Mm Base, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Push button safety covers prevent unauthorized use of push/pull and twist-release emergency devices. Safety cover completely covers push button, preventing access. Clear Lexan® cover with hinged door can be kept open for easy access when not in use.
PRICE
$77.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Width | 1-7/16 in |
| Height | 1-9/16 in |
| Weight | 0.1 lbs |
| Shackle Width | 5/16 in |
Product Details
| Type | Push Button Lockout Cover |
| Color | Clear |
| For Use With | NEMA 30.5 Mm |
| Material | Lexan |
| Description | Push Button Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 104602 |
| Brand | Brady |
Compliance & Certifications
| Certifications | NEMA |