- Certified to ansi Z359.18, csa Z259.15 & Z259.18 standards & osha requirements
- Includes: tripod, 3-way 60' srl, 65' man winch and bag
- Tripod offers a built-in pulley system that is located above the head assembly
- The placement of the pulley situates the wire rope cable directly over the center point of the tripod for superior operator balance
- Features adjustable aluminum legs complete with swivel steel feet and non-slip rubber bases; srl's & man winch use galvanized steel cable with swivel hook
PeakWorks CSK3-60 Confined Space Kit - Tripod, 3-Way 60'L SRL, 65'L Man Winch, Bag
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 ft |
| Height | 84 in |
| Weight Capacity | 310 lbs |
Product Details
| Type | Complete System (SRL & Man) |
| Includes | Tripod, SRL, Man Winch |
| Material | Aluminum |
| Description | Confined Space Kit |
| Color | Silver |
| Manufacturers Part Number | V85026 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.18, CSA Z259.15 |