- OSHA Compliant: Certified to ANSI Z359.18, CSA Z259.15 & Z259.18 Standards
- Tripod: 7 ft. with chain and pulley system - assembly above the head allows the operator increased head room over traditional "below-the-head" pulley systems. Includes: tripod carrying bag
- Tripod Legs: features adjustable aluminum legs complete with swivel steel feet, safety chain and non-slip rubber bases
- Pulley System: situates the wire rope cable directly over the center point of the tripod for superior perfect operator balance
- Weight Capacity: 310 lbs ( combined weight of person, tools, clothing etc...)
PeakWorks CSK1-60 Confined Space Kit - Tripod, 3-Way 60'L SRL, Bag
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Height | 84 in |
| Weight Capacity | 310 lbs |
Product Details
| Type | Complete System (SRL) |
| Includes | Tripod, SRL System |
| Material | Aluminum |
| Description | Confined Space Kit |
| Color | Silver |
| Manufacturers Part Number | V85024 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.18, CSA Z259.15 |