Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Fall Safe

Model # :WBB3781119

MPN #: FS907I-65FT

Fall Safe™ Polyester Evak Rescue Kit, Remote Rescue Ascend Auto Descend, Orange

Product Description
Rescue kit includes a controlled descent device with integrated lifting and reverse locking. When deployed, the centrifugal brake maintains a constant speed throughout the descent. This device also ensures that during a rescue, the victim only moves in an upward direction, preventing a potential fall. This kit comes neatly packaged in a lightweight and durable transport case.

Features:
  • Capable of being deployed remotely
  • Lightweight aluminum descent device with swivel carabiner
  • Descent speed can be regulated up to 3.3 ft/s (1 m/s)
  • Built with high-quality materials and components for product longevity and low maintenance
  • 65 ft (20 m) with multiple lengths available up to 650 ft (200 m)
  • Includes an anchor sling, aluminum carabiner, wheel descender, rescue pole and a vacuum sealed bag
  • Capacity rating up to 310lb (140kg)
  • Complies with ANSI Z359.4-2013 and EN341:2011-2D


PRICE
$1,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 ft
Weight Capacity310 lbs
Max Working Load310 lbs

Product Details

StyleControlled Descent Device
TypeEvak Rescue Kit
IncludesControlled Descent Descender
MaterialPolyester
Package Quantity1
ColorOrange
Manufacturers Part NumberFS907I-65FT
BrandFall Safe

Compliance & Certifications

CertificationsANSI Z359.4-2013, EN341:2011-2D