Features:
- Lightweight aluminum descent device with swivel carabiner
- Built with high quality materials and components meant for corrosive environments
- Automatic descent speed of 3.3 ft/s (1 m/s)
- Built with high-quality materials and components for product longevity and low maintenance
- 65 ft (20 m) with multiple lengths available up to 650 ft (200 m)
- Includes a transport bag, an anchor strap, aluminum carabiner and 2 rescue triangles
- Capacity rating up to 310lb (140kg)
- Complies with ANSI Z359.4-2013 and EN341:2011-2D