Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velodome

Model # :WBB2350188

MPN #: Peapod Mini 8-10 SS-F

Peapod Mini 8-10 SS / Locking Bike Shelter 14'8"L x 7'5"W - 10 Bike Capacity - Flat Roof

Product Description
The Peapod Mini is fully enclosed and locking bike shelter that can securely park 10 bikes in a compact footprint on Velodome MaxRack Stands. Fabricated in heavy duty, anodized aluminum with 2" x 2" x 3/16" stainless steel wire mesh side panels, the Peapod Mini keeps bikes protected from theft and the elements. Includes mortise and cylinder lock set with 2 keys. Custom door cut outs available for customer supplied lock (extra charge). Produced in pre-assembled sections for easy assembly.MaxRack Stands sold separately.

Features
  • Modular
  • Slim profile
  • 42" wide door
  • Rustproof
  • Barrel, flat or hip roof
Options:
  • Shatter-proof, 1/4" glass side panels
  • Powder coating. Colors and price upon request.
  • Bottom closure panels
  • Panic bar
Note: Site specific engineered drawings and calculations for building code compliance are available at an additional cost.
Due to the Florida Building Code, the wind-load in Florida is 130 MPH to 180 MPH. Some shelters cannot be sold in Florida.
All shelters sold in Florida will require the engineering service at an additional cost.


PRICE
$27,339.00

1
1
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length176 in
Width89 in
Height102 in
Weight1690 lbs

Product Details

Assembly RequiredYes
Mounting HardwareIncluded
TypeBike Shelter
ColorAnodized Bronze/Silver
Roof StyleFlat
Capacity10 Bikes
MaterialPrefabricated Sections
InstallationAnchor Securely To A Level Concrete Pad
Manufacturers Part NumberPeapod Mini 8-10 SS-F
BrandVelodome