WinCo® Square Cover For PESC-6, 8 & PCSC-6C, 8C, 9-7/64"L x 9-7/64"W, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PE Square Cover, White Fits 6 & 8 Qt.
PRICE
$35.16 Sold in packages of 12 / $2.93 ea
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/64 in |
| Width | 9-7/64 in |
| Height | 1/2 in |
| Dimensions | 9-7/64 x 9-7/64 x 1/2 in |
Product Details
| Capacity | 6 & 8 Qt. |
| Material | Polyethylene |
| Package Quantity | 12 |
| Description | Cover for PESC-6/8, PTSC-6/8, PCSC-6/8, White, PE |
| Color | White |
| Manufacturers Part Number | PECC-M |
| Brand | Winco |