WinCo® Round Cover, 9-7/16" Dia., Translucent - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PP Round Cover, Fits 6 & 8 Qt.
PRICE
$29.52 Sold in packages of 12 / $2.46 ea
7
7
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/16 in |
| Width | 9-1/8 in |
| Height | 7/16 in |
Product Details
| Capacity | 6 & 8 Qt. |
| Material | Polypropylene |
| Package Quantity | 12 |
| Description | PP Round Cover |
| Color | Clear |
| Manufacturers Part Number | PPRC-68C |
| Brand | Winco |