Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3232875

Global Industrial™ Pedestrian Plastic Guard Rail Corner Post, 42'H, Yellow

Product Description
✓ Easy-to-connect post creates a safe 90° angle for your guard rail system
✓ Rubber base provides added energy absorption to reduce floor damage
✓ Engineered to be impact-resilient, flexing once hit before retaining shape

The Global Industrial™ Pedestrian Plastic Guard Rail Corner Post is an interconnecting component for creating complete guard rail systems with a 90-degree angle. This allows you to create custom, safer walking routes for warehouses, manufacturing facilities, and industrial areas where pedestrians are working or walking near vehicles. Constructed with durable plastic resin for high flexibility and a strong resistance to chips, flaking, and corrosion. Stable rubber base. Self-healing corner post, similar to the rails, is made to recover quickly and retain shape after vehicle impact. Can be mounted to concrete with the included floor anchors, making it an integral component of a durable guard rail system. High-performing, safety-focused alternative to steel safety rails. Engineered to be impact-resilient, flexing once hit before retaining shape. Highly visible bright yellow finish for added safety.

  • UV- & freeze-resistant (-94°F-158°F)
  • Flame-resistant rating: UL94 V2
  • Post only, Rails sold separately
  • PRICE
    $319.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width4 in
    Height42-1/2 in
    Weight34.5 lbs
    Post Diameter4 in

    Product Details

    Assembly RequiredYes
    TypePedestrian Guard Rail System
    ColorYellow/Black
    Finish TypePowder Coat
    FinishPowder Coated
    MaterialPlastic/Steel
    Manufacturers Part NumberB3232875
    Impact Capacity15,000 lbs @ 3 MPH
    Mounting StyleBolt On
    Component StyleFlexible Corner Post
    BrandGlobal Industrial