Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zoll

Model # :WBB3140147

MPN #: 8900081001

Zoll® Pedi-Padz® II Defibrillator Pads, White

Product Description
Pediatric Electrodes (pedi-padz II) for the ZOLL® AED Plus® (sold separately) work with intelligent pediatric capability, using text and voice prompts, applying separate energy levels for pediatric patients and using specific algorithms to analyse a child's heart rate as compared to an adult's. Can be used to defibrillate children up to eight years of age. Two-year shelf life. Pedi-padz are designed for use with ZOLL® AED Plus® Defibrillators but are also compatible with professional defibrillators, easing continuity of care from the home to the hospital. Pedi-Padz® II Pediatric Multi-Function Electrodes - Designed for use with the AED Plus®. the AED Recognizes When Pedi-Padz® II Are Connected and Automatically Proceeds with A Pediatric ECG and Adjusts Energy to Pediatric Levels.

PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height10 in
Weight3 lbs

Product Details

TypeChild Defibrillator Pads
Package Quantity1
DescriptionPedi-Padz II Defibrillator Pads
ColorWhite
Manufacturers Part Number8900081001
Shelf Life2 Years
For Use WithZoll 800000400001, 800000400701
BrandZoll