ZOLL® Powerheart® G5 Hard Case, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 13 in |
| Depth | 7 in |
| Height | 16 in |
Product Details
| Type | Hard Case |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | XCAAED003A |
| Brand | ZOLL |
Related Products
The LIFEPAK® 15 Lithium-Ion Battery is a rechargeable power source designed for use with the LIFEPAK® 15 monitor/defibrillator. The battery provides reliable power to support defibrillation, pacing, ECG monitoring, and other advanced monitoring functions during emergency response and patient care situations. Engineered for dependable performance, the battery features a built-in fuel gauge that displays the approximate remaining charge level, helping clinicians quickly assess battery status and maintain device readiness. The rechargeable lithium-ion design supports repeated charging and ...
The Lifepak® 1000 LiMnO2 Non-Rechargeable Battery is a replacement power source designed for use with the Lifepack® 1000 defibrillator. This lithium manganese dioxide (LiMnO₂) battery provides reliable power to support defibrillation and ECG monitoring functions during cardiac emergency response situations. Engineered for long life and dependable performance, the battery delivers consistent power output to help ensure the defibrillator remains ready for use when needed. The battery includes a built-in indicator to help users verify the remaining charge level, supporting routine equipment ...
The First Voice® Rugged Waterproof AED Carrying Case with Foam – Medium is designed to provide durable protection for automated external defibrillators (AEDs) during transport and storage. The case helps safeguard critical lifesaving equipment while maintaining quick access when needed. Constructed with impact-resistant materials and a waterproof design, the case helps protect AED devices from environmental exposure, moisture, and physical damage. A custom foam interior helps secure the device in place and reduce movement during transport. Backed by a lifetime guarantee, this carrying ...
The Diagnostix 5410L 3.5V Portable Diagnostic Set includes a Standard Otoscope and a Coax Ophthalmoscope. Diagnostix™ 3.5v Standard Otoscope Head Features: Fiber-optic light transmission for an unobstructed view Optical glass reduces reflection and provides 3X magnification Bidirectional swivel lens allows instrumentation Insufflator port for pneumatic otoscopy. Compatible with Welch Allyn specula Universal bayonet mount for compatibility with other brands of 3.5V power supply handles Anti-theft locking feature is standard Advanced AdLED illumination Diagnostix™ 3.5v Coax ...
Rest assured that valuable equipment is protected from moisture damage and shock damage. Rugged and durable Loaded Gear is built for dual-use, both professional equipment storage and outdoor recreation storage. Active outdoor enthusiast can take advantage of it portable size to secure valuable equipment on the go. Designed for proper storage of sensitive items the HD-200 hard case has an externally accessible purge valve for atmospheric pressure equalization. The HD-200 features a watertight protective dry case seal and an external pressure equalization valve to protect items while ...