Pemko Aluminum Saddle Threshold 36"L x 6"W, 1/4"H, Mill Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Pemko 272Saddle Threshold. Saddle thresholds are symmetrical shapes designed to span a given area, usually under a door.
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 1/4 in |
| Weight | 2 lbs |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Aluminum Saddle Threshold |
| Color | Mill Aluminum |
| Manufacturers Part Number | 272A36 |
| Grade | Standard |
| Brand | Pemko |