Pemko Door Split Astragal 72 to 84"L x 7/8"W x 1/4"H Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Pemko 303ASWeatherstripping, Aluminum FinishCategory J gaskets for use with listed steel frames and/or classified steel covered composite, hollow metal doors rated up to and including 3 hours; wood and plastic covered composite doors rated up to and including 1-1/2 hours; and wood core doors rated for 20 minutes.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 to 84 in |
| Width | 7/8 in |
| Height | 1/4 in |
Product Details
| Type | Door |
| Interior or Exterior Use | Both |
| Color | Oxidized Satin Bronze |
| Material | Aluminum |
| Description | Split Astragal |
| Package Quantity | 1 |
| Manufacturers Part Number | 303AS7284 |
| Grade | Standard |
| Brand | Pemko |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/BHMA, UL |