Integra™ Pencil Cap Erasers, Wedge-Shaped, F/ Standard Pencils, 144/BX, Pink
Write a Review
|
Questions & Answers (0)
Product Description
Integra Pink Pencil Cap Erasers
Pencil cap eraser features a wedge-shaped design. Latex-free eraser fits all standard pencils.
Pencil cap eraser features a wedge-shaped design. Latex-free eraser fits all standard pencils.
PRICE
$3.41
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-2/3 in |
| Width | 3-2/3 in |
| Height | 2 in |
Product Details
| Type | Eraser |
| Package Quantity | 144/Pack |
| Description | Pink Pencil Cap Erasers |
| Color | Pink |
| Manufacturers Part Number | 36523 |
| Brand | Integra |