Witt Stadium Series® Perforated Steel Round Trash Can W/Push Door Dome Top, 55 Gallon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Mesh garbage can is ideal for indoor and outdoor environments. This trash receptacle is made heavy gauge perforated steel with a solid middle ring that provides an attractive appearance to any application. Dome top features a spring-loaded door that automatically closes to conceal waste, keep out the elements and keep in odors. Includes plastic liner that is reusable for easy waste disposal. Powder coat finish. Non-Returnable; Non-Cancelable. Made in the USA.
PRICE
$909.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 49 in |
| Diameter | 23-1/2 in |
Product Details
| Lid | Yes |
| Type | Perforated Trash Can |
| Capacity | 55 gal |
| Lid Type | Dome Lid with Push Door |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | SC55-01-BS-DT |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Witt Industries |