The Titan ControlMax™ 1500 High Efficiency Airless™ takes the fear out of airless spraying, making it easier to paint like a pro. The HEA system's new tip technology decreases overspray by up to 55% while delivering softer spray, improving control and providing a more consistent finish. The .55 horsepower HEA pump is a durable and powerful sprayer that can spray unthinned coatings with a rebuildable fluid section that maximizes sprayer life and it is backed by the industry's best and longest warranty. The ControlMax 1500 has a flow rate of .29 GPM and comes with a 515 ControlMax tip and tip guard and a 25 foot hose.
Wagner ControlMax 1500 HEA Piston Pump Paint Sprayer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$415.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 1.5 ft |
| Hose Length | 25 ft |
Product Details
| Type | High Efficiency Airless Sprayer |
| Color | Red |
| Style | ControlMax Series |
| Wattage | 480 W |
| Material | Platic |
| Package Quantity | 1 |
| Manufacturers Part Number | 0580005 |
| PSI | 1500 psi |
| Brand | Titan |
Warranty
| Warranty | 2 Years Limited |
Compliance & Certifications
| Certifications | UL Listed |